SCXT425C SCR CONV REDCR
Description
SCXT425C SCR CONV REDCR ; POR DOUBLE REDUCTION 24.38 RATIO SHAFT
Part # SCXT425C SCR CONV REDCR
BDI # 271085
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
71.8
Reducer Type:
Parallel
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
Bagged Part
G51210-0204
Description
2PCTS-4FJSX COUPLING ; 1/4" HOSE ID 7/16"-20 SAE THREAD
Part # G51210-0204
BDI # 1102814
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.68
Outside Diameter - Millimeter:
118.872
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type 1
Global Part Number GPN:
14207
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
P1
Number of Grooves:
1
120 O/L
Description
120 O/L OFFSET LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COT 5EA/PAK
Part # 120 O/L
BDI # 17281221
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No