Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
40.5
Face Width - Inch:
1.594
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577331
Pitch Diameter - Millimeter:
162.97
80G-8M-36-3020
Description
80G-8M-36-3020 TAPER LOCK SPROCKET ; 8M SERIES BELT 80 TEETH
Part # 20530419
BDI # 21506918