EP-121408

COMPARE

EP-121408

Description
EP-121408 SLEEVE BEARING ; 0.752"X0.879"X1/2" PWDR MTL BRNZ

ISOSTATIC

Part # 201225

BDI # 523628

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 0.875
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.879
Length Thru Bore - Millimeter: 12.7
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.5
Global Part Number GPN: 490460

Price Inventory : In stock
Loading Price
QTY
6205 2RSNRJEM

COMPARE

6205 2RSNRJEM

Description
6205 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD 2-SEALS

SKF

Part # 6205 2RSNRJEM

BDI # 21987999

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2821
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY

COMPARE

264 30/1 C WR 143TC

Description
264 30/1 C WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-07257

BDI # 23693355

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
32662-88-300

COMPARE

32662-88-300

Description
32662-88

GENERAL BEARING

Part # 32662-88

BDI # 426183

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Unground | 1.75" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.625

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY