CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060112000
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648
KV-LSX36-99
Description
KV-LSX36-99 ; PIPE ELBOW 90 STREET 3/8NPTF
Part # KV-LSX36-99
BDI # 17951423
6203 2RSJEM
Description
6203 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MMB 40MMOD 12MM W
Part # 6203 2RSJEM
BDI # 21824548
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1767
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No