UCF210-200D1
Description
UCF210-200D1 FLANGE MOUNTED UNIT ; 4-BOLT
Part # UCF210-200D1
BDI # 17761306
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Gasket Seal | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
1/2IN ORANGE 85 100FT/BOX
Description
1/2 ORANGE 85 100FT/BOX ROUND BELT ; OPEN END 1/2" DIA
Part # 1032016
BDI # 17282379
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
242 BLUE 50ML IDH 135355
Description
242 BLUE 50ML IDH 135355 THREADLOCKER ; 24231
Part # 135355
BDI # 1055381
Features
Other Features:
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
Container Type:
Bottle
Typical Use:
General Purpose
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength