2212 E-2RS1TN9

COMPARE

2212 E-2RS1TN9

Description
2212 E-2RS1TN9 SELF ALIGNING BALL BRG ; 60MM BORE 110MM OD 28MM IR WD

SKF

Part # 2212 E-2RS1TN9

BDI # 1419233

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2F EB SLEEVE

COMPARE

2F EB SLEEVE

Description
2F EB SLEEVE ASSEMBLY ; 7" OD STEEL

KOP-FLEX COUPLINGS

Part # 1960301

BDI # 315558

Features

Component: Sleeve Assembly
Width - Millimeter: 62.713
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 2.469

Price Inventory : Available to order
Loading Price
QTY
2 1/2H FHUB

COMPARE

2 1/2H FHUB

Description
2 1/2H FHUB GEAR COUPLING HUB ; 4-7/8" HUB DIA HUB SHAFT

KOP-FLEX COUPLINGS

Part # 1963339

BDI # 314551

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.987
Other Features: Components may or may not inter-mix among brands - Flex Hub with Sleeve and Fastener | Shrouded Bolt | Solid Hub | 3.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 123.825
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY