RSAO2 15/16
Description
RSAO2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 4-9/16"
Part # RSAO2 15/16
BDI # 1371769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520274
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6208ZZ
Description
6208ZZ DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SHIELDED
Part # 6208ZZ
BDI # 1206837
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259120
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
G1103KRRB
Description
G1103KRRB + COL INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB + COL
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
205PPG
Description
205PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 205PPG Z5 FS50000
BDI # 1312054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1297
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
GN107KRRB;GN107KRRB+COL
Description
GN107KRRB ; GN107KRRB+COL INSERT BRG ; 1-7/16" BORE IR WID 3.15" OD
Part # GN107KRRB + COL
BDI # 1356278
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561239
Mounting Method:
Eccentric Collar