Page 1 of 11

Next

Compare
UCP207-106D1

COMPARE

UCP207-106D1

Description
UCP207-106D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP207-106D1

BDI # 1233997

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row
Global Part Number GPN: 514615
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP205-100D1

COMPARE

UCP205-100D1

Description
UCP205-100D1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT

NTN

Part # UCP205-100D1

BDI # 1233950

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row
Global Part Number GPN: 514629
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP206-104D1

COMPARE

UCP206-104D1

Description
UCP206-104D1 PILLOW BLOCK BEARING ; 1.25IN BORE BALL

NTN

Part # UCP206-104D1

BDI # 1233975

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 514622
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UCP208-108D1

COMPARE

UCP208-108D1

Description
UCP208-108D1 PILLOW BLOCK BEARING ; 1-1/2" BORE 1-15/16" BASE-CTR

NTN

Part # UCP208-108D1

BDI # 1234027

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 514608
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6005LLUC3/EM

COMPARE

6005LLUC3/EM

Description
6005LLUC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED

NTN

Part # 6005LLUC3/EM

BDI # 1204635

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258922
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY