Page 1 of 14

Next

Compare
6202-16MDDU

COMPARE

6202-16MDDU

Description
6202-16MDDU DEEP GROOVE BALL BEARING ; 16MM BOREX35MM ODX11MM W 1-ROW

NSK

Part # 6202-16MDDU

BDI # 17757855

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UCFL207-104D1

COMPARE

UCFL207-104D1

Description
UCFL207-104D1 FLANGE MOUNTED UNIT ; 2-BOLT

NSK

Part # UCFL207-104D1

BDI # 17761468

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UC207-106D1

COMPARE

UC207-106D1

Description
UC207-106D1 INSERT BEARING MOUNTED UNIT

NSK

Part # UC207-106D1

BDI # 1195067

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
UC207-104D1

COMPARE

UC207-104D1

Description
UC207-104D1 INSERT BEARING MOUNTED UNIT

NSK

Part # UC207-104D1

BDI # 1195065

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 20
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.9
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3305B-2RSTNC3

COMPARE

3305B-2RSTNC3

Description
3305B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 25MM BOREX62MM ODX25.4MM W 2-ROW

NSK

Part # 3305B-2RSTNC3

BDI # 17757716

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY