F863B-250K-B5-M1
Description
F863B-250K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00999
BDI # 180778
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
8