HB382CN140TC/17.33A1SI1.000X1.97
Description
HB382CN140TC/17.33A1SI1.000X1.97 ; HELICAL GEAR REDUCER
Part # H3C14S01733
BDI # 298593
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.62
Overall Width - Inch:
6.61