Page 1 of 3

Next

Compare
FCF 3

COMPARE

FCF 3

Description
FCF 3 CAM FOLLOWER BEARING ; 3" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2304600000

BDI # 344157

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20845

Price Inventory : In stock
Loading Price
QTY
CYR 2 1/2 S

COMPARE

CYR 2 1/2 S

Description
CYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

MCGILL

Part # 4240110000

BDI # 344131

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21271

Price Inventory : In stock
Loading Price
QTY
ST-32R

COMPARE

ST-32R

Description
ST-32R TAKE-UP BALL BEARING ; 2" BORE 11/16" SLOT WID

SEALMASTER

Part # 700749

BDI # 355353

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.688

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal | Reduced Diameter Insert
Global Part Number GPN: 675383
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
AA-3005-7

COMPARE

AA-3005-7

Description
AA-3005-7 SLEEVE BEARING ; 2-1/2" BORE 3" OD 2" LTB

ISOSTATIC

Part # 101806

BDI # 522081

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.005
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2
Global Part Number GPN: 488051

Price Inventory : Available to order
Loading Price
QTY
AA-2112-1

COMPARE

AA-2112-1

Description
AA-2112-1 SLEEVE BEARING ; 1-3/4" BORE 2-1/8" OD 1-1/2" LTB

ISOSTATIC

Part # 101752

BDI # 522027

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.75
Nominal Outside Diameter - Inch: 2.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.128
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.5
Global Part Number GPN: 487980

Price Inventory : Available to order
Loading Price
QTY