PMEY25-XL-N

COMPARE

PMEY25-XL-N

Description
PMEY25-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE

INA

Part # PMEY25-XL-N

BDI # 1176617

Features

Cartridge Pilot Diameter - Inch: 2.756
Inch - Metric: Metric
Length Thru Bore - Millimeter: 27
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Centering Spigot | With Grub Screw
Global Part Number GPN: 548726
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ES10-R ELEMENT OMEGA

COMPARE

ES10-R ELEMENT OMEGA

Description
ES10-R ELEMENT OMEGA ; W/10 CSC CAPSCREWS/RINGS

REXNORD

Part # 9648490

BDI # 18143519

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY