Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Global Part Number GPN:
381921
Belt Width - Millimeter:
47.625
Belt Outside Length - Millimeter:
2108.2
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
83
Belt Series:
B
Belt Width - Inch:
1.875
UCF212-207D1
Description
UCF212-207D1 FLANGE BLOCK BEARING ; 2-7/16" BORE 7.9" BLT CIR
Part # UCF212-207D1
BDI # 1232540
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552657
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
203-48X55
Description
203-48X55 MASKING TAPE ; GENERAL PURPOSE BEIGE 1.89" X 60YD
Part # 7000123519
BDI # 1385385