Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported Cassette Type | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Push-Turn Locking Lever Type Manual Override
Overall Length - Inch:
3.033
Voltage:
12 VDC
Overall Width - Inch:
0.413
KQ2S04-01AS
Description
KQ2S04-01AS ; FITTING HEX HD MALE CONNECTOR
Part # KQ2S04-01AS
BDI # 17946638
Features
Fitting Type:
Straight | Connector | Hex
Inch - Metric:
Metric
Material:
Brass
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting