D100B14
Description
D100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B14
BDI # 607295
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
30482
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
100-2 RIV 10FT
Description
100-2 RIV 10FT ROLLER CHAIN ; 1-1/4" PITCH RIVETED COIL BOXED 10FT/BOX
Part # DRV-100-2R-10FT
BDI # 300635
Features
Roller Width - Inch:
0.755
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No