22216 E
Description
22216 E SPHR ROLLER BRG ; 80MMX140MMX33MM SHAFT MOUNT
Part # 22216 E
BDI # 1418897
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.563
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Global Part Number GPN:
199189