SFT-16
Description
SFT-16 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 700543
BDI # 351883
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16820
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SFT-23
Description
SFT-23 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 700551
BDI # 351897
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16904
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
50A28
Description
50A28 ROLLER CHAIN SPROCKET ; 5/8" P 28T 21/32" MIN PLAIN BORE A PLATE
Part # 50A28
BDI # 621167
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Global Part Number GPN:
31730
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.188
Length Thru Bore - Millimeter:
52.273
Length Thru Bore - Inch:
2.058
Other Features:
Single Row | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
W314PP
Description
W314PPFS55627 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 63.5MM WD SR 2 SEALS
Part # W314PPFS55627
BDI # 1374951
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
63.5
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269422
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No