RF122214PP

COMPARE

RF122214PP

Description
RF122214PP ROULEMENT A BILLES ; POR 3/4" 1-3/8" OD 7/16" WD SR 2 SEALS

NICE BALL BEARING

Part # RF122214PP

BDI # 18251615

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Full Complement | 1.5" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY