3201 A-2RS1TN9
Description
3201 A-2RS1TN9 ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Part # 3201 A-2RS1TN9
BDI # 1250197
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
BA1314ZOH
Description
BA1314ZOH NEEDLE ROLLER BEARING ; 13/16" BORE 1-1/16" OD 7/8" WID
Part # BA1314
BDI # 513431
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372385
Self Aligning:
No
AKL.2007-HLG
Description
AKL.2007-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.2007-HLG
BDI # 1171856
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.813
Bore 2 - Millimeter:
20.65
Height - Inch:
0.5
Bore 2 - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Deep Groove | Light or Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
TC815/0-5-HLA
Description
TC815/0-5-HLA THRUST CAGE ASSEMBLY ; 1/2" BORE 1 15/16" OD
Part # TC815/0-5-HLA
BDI # 1178199
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.032
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No