Page 1 of 3

Next

Compare
6JEM

COMPARE

6JEM

Description
6JEM QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6JEM

BDI # 622548

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN: 482190
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
Loading Price
QTY
BH-1616

COMPARE

BH-1616

Description
BH-1616 ; NRB DRAWN CUP FULL COMPLEMENT

KOYO

Part # BH-1616

BDI # 1407450

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.313
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN: 591833
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
99284 / 2.835X0.75 SSLEEVE

COMPARE

99284 / 2.835X0.75 SSLEEVE

Description
CRSEAL 99284 / 2.835X0.75 SSLEEVE

SKF

Part # 99284

BDI # 1414790

Price Inventory : In stock
Loading Price
QTY
470712

COMPARE

470712

Description
470712 OIL SEAL ; 1.125" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 470712

BDI # 1344082

Features

Housing Bore - Millimeter: 47.6
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.874
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case
Global Part Number GPN: 200166

Price Inventory : In stock
Loading Price
QTY
CCF 3 SB

COMPARE

CCF 3 SB

Description
CCF 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD

MCGILL

Part # 2301112000

BDI # 343882

Features

Roller Width - Inch: 1.75
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20832

Price Inventory : Available to order
Loading Price
QTY