544260 / 6.5X8X0.87 CRWA1 V
Description
CRSEAL 544260 / 6.5X8X0.87 CRWA1 V SEAL ; NON-RETURNABLE
Part # 544260
BDI # 1253976
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
22.098
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605787
24602-9780
Description
24602-9780 HI-PERFORMANCE SEAL ; 165MM ID 191MM OD 14MM W
Part # 24602-9780
BDI # 22816671
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.562
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch