22319-E1-XL-K-C3
Description
22319-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 95MM X 200MM X 67MM
Part # 22319-E1-XL-K-C3
BDI # 1139954
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing