SS6204 2RS
Description
SS6204 2RS RADIAL BALL BEARING ; 20MM BORE 47MM OD 14MM OR WID
Part # SS6204 2RS
BDI # 21488956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6004 2RS
Description
SS6004 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6004 2RS
BDI # 21488869
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No