16085 / 1.625X2.374X0.313 CRWA1 R
Description
CRSEAL 16085 / 1.625X2.374X0.313 CRWA1 R ; DBL LIP SEAL
Part # 16085
BDI # 1242993
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182739
24911 / 2.5X3.251X0.438 CRWHA1 R
Description
CRSEAL 24911 / 2.5X3.251X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 24911
BDI # 1243750
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184466
13865 / 1.375X2.502X0.313 CRW1 R
Description
CRSEAL 13865 / 1.375X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 13865
BDI # 1242702
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181932
JLM710949C-2
Description
JLM710949C-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 65MM BORE 23MM WD
Part # JLM710949C-N0000
BDI # 1360586
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646713
Precision Class:
Standard
Basic Number:
JLM710949C
JLM710910-2
Description
JLM710910-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM710910-N0000
BDI # 1360582
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
105
Other Features:
Light Medium Duty
Global Part Number GPN:
646556
Precision Class:
Standard
Basic Number:
JLM710910