3200 A-2RS1TN9
Description
3200 A-2RS1TN9 ANG CONTACT BALL BEARING ; 10MMX30MMX14MM
Part # 3200 A-2RS1TN9
BDI # 1250156
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258139
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3200B-2RSTNC3
Description
3200B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 10MM BOREX30MM ODX14MM W 2-ROW
Part # 3200B-2RSTNC3
BDI # 17757624
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)