Page 1 of 4

Next

Compare
BF13-1-1/8

COMPARE

BF13-1-1/8

Description
BF13-1-1/8 COUPLING HUB

BOSTON GEAR

Part # 87545

BDI # 179715

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.969

Length Thru Bore - Millimeter: 23.825
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 41.275
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
BF13 7/8X7/8

COMPARE

BF13 7/8X7/8

Description
BF13 7/8X7/8 SHAFT COUPLING

BOSTON GEAR

Part # 11750

BDI # 161950

Price Inventory : Available to order
Loading Price
QTY
XBF13

COMPARE

XBF13

Description
XBF13 JAW COUPLING INSERT ; URETHANE

BOSTON GEAR

Part # 11726

BDI # 161938

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 1.969
Outside Diameter - Millimeter: 50.013

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 160In-Lbs

Price Inventory : Available to order
Loading Price
QTY
BF13 1-1

COMPARE

BF13 1-1

Description
BF13 1-1 SHAFT COUPLING ; 1" IDX1-31/32" ODX2-7/16" LG

BOSTON GEAR

Part # 11752

BDI # 161951

Price Inventory : Available to order
Loading Price
QTY
SS095 5/8 3/16X3/32 KW

COMPARE

SS095 5/8 3/16X3/32 KW

Description
SS095 5/8 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # SS095-HUB-5/8-3/16X3/32KW

BDI # 596837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY