Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
41.275
Coupling Type:
Jaw Coupling
BF13 1-1
Description
BF13 1-1 SHAFT COUPLING ; 1" IDX1-31/32" ODX2-7/16" LG
Part # 11752
BDI # 161951
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
160In-Lbs
SS100 1 1/4X1/8 KW
Description
SS100 1 1/4X1/8 KW COUPLING HUB
Part # SS100-HUB-1"-1/4X1/8KW
BDI # 596844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling