N1 TIGHTENER SHAFT
Description
N1 TIGHTENER SHAFT ; NON-RETURNABLE 1/2" DIA 1-1/2" USBL LEN
Part # 1296938
BDI # 327205
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
2.313
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/8-16
Usable Length - Inch:
1.5
Product Name:
Idler Shaft
35BS13 5/8
Description
35BS13 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 13T 5/8" BORE
Part # 35BS13 5/8
BDI # 618647
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32349
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore