5211CLLU
Description
5211CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W
Part # 5211CLLU
BDI # 17143240
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)