Page 1 of 2

Next

Compare
LGMT 3/0.4

COMPARE

LGMT 3/0.4

Description
LGMT 3 /0.4 BEARING GREASE ; 420ML CARTRIDGE

SKF

Part # LGMT 3/0.4

BDI # 1416123

Price Inventory : In stock
Loading Price
QTY
Q1 2 3/16

COMPARE

Q1 2 3/16

Description
Q1 2 3/16 TAPERED BUSHING ; 2-3/16" BORE 2-7/8" OD 2-1/2" LTB

MARTIN SPROCKET & GR

Part # Q1 2 3/16

BDI # 610618

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 55.575
Bore - Inch: 2.188
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465028
Bushing Series: Q1

Price Inventory : Available to order
Loading Price
QTY
160X190X15 HMS5 RG

COMPARE

160X190X15 HMS5 RG

Description
CRSEAL 160X190X15 HMS5 RG LIP SEAL ; NON-RETURNABLE 6.299MM SHAFT DIA 190MMB

SKF

Part # 160X190X15 HMS5 RG

BDI # 1257086

Features

Housing Bore - Millimeter: 190
Nominal Width - Millimeter: 15
Housing Bore - Inch: 7.48
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 6.299
Shaft Diameter - Millimeter: 160
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 187068

Price Inventory : Available to order
Loading Price
QTY
160X190X15 HMSA10 RG

COMPARE

160X190X15 HMSA10 RG

Description
CRSEAL 160X190X15 HMSA10 RG DBL LIP SEAL ; 6.299MM SHAFT DIA 190MM HOUSING BORE

SKF

Part # 160X190X15 HMSA10 RG

BDI # 1415067

Features

Housing Bore - Millimeter: 190
Nominal Width - Millimeter: 15
Housing Bore - Inch: 7.48
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 6.299
Shaft Diameter - Millimeter: 160
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606502

Price Inventory : Available to order
Loading Price
QTY
NU216-E-XL-M1

COMPARE

NU216-E-XL-M1

Description
NU216-E-XL-M1 X-LIFE CYL ROLLER BRG ; 80MM X 140MM X 26MM

FAG

Part # NU216-E-XL-M1

BDI # 1163610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448745
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY