Page 1 of 2

Next

Compare
43875 / 4.375X6.311X1.125 SCOT1 R

COMPARE

43875 / 4.375X6.311X1.125 SCOT1 R

Description
CRSEAL 43875 / 4.375X6.311X1.125 SCOT1 R ; NON-RETURNABLE SCOT SEAL

SKF

Part # 43875

BDI # 1252462

Features

Housing Bore - Millimeter: 160.299
Nominal Width - Millimeter: 28.575
Housing Bore - Inch: 6.311
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 1.125
Shaft Diameter - Inch: 4.375
Shaft Diameter - Millimeter: 111.125
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
3205 A-2RS1TN9/C3VT114

COMPARE

3205 A-2RS1TN9/C3VT114

Description
3205 A-2RS1TN9 /C3VT114 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW

SKF

Part # 3205 A-2RS1TN9/C3VT114

BDI # 1481028

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | VT114-Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
29602-6382

COMPARE

29602-6382

Description
29602-6382

TIMKEN

Part # 29602-6382

BDI # 1332594

Price Inventory : Available to order
Loading Price
QTY
0304-C-16

COMPARE

0304-C-16

Description
0304-C-16 JIC CAP NUT ; 1" TUBE OD 1-5/16IN-12 JIC 1.016" LG

BRENNAN

Part # 0304-C-16

BDI # 17201577

Price Inventory : Available to order
Loading Price
QTY
29502-4108

COMPARE

29502-4108

Description
29502-4108 BEARING ISOLATOR ; NON-RETURNABLE 29MM ID 51MM OD 19MM W

TIMKEN

Part # 29502-4108

BDI # 22811570

Price Inventory : Available to order
Loading Price
QTY