6001LLU
Description
6001LLU DEEP GROOVE BALL BEARING ; 12MM ID 28MM OD 8MM W DOUBLE SEALED
Part # 6001LLU
BDI # 1204313
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258738
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304LLUC3/EM
Description
6304LLUC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM W DOUBLE SEALED
Part # 6304LLUC3/EM
BDI # 1208024
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1033
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201LLU
Description
6201LLU DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SEALED
Part # 6201LLU
BDI # 1205910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205LLUC3/EM
Description
6205LLUC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SEALED
Part # 6205LLUC3/EM
BDI # 1206441
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6