12X28X7 HMSA10 RG
Description
CRSEAL 12X28X7 HMSA10 RG DBL LIP SEAL ; 0.472MM SHAFT DIA 28MM HOUSING BORE
Part # 12X28X7 HMSA10 RG
BDI # 1256943
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606275
6001DDU
Description
6001DDU DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001DDU
BDI # 1412778
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
17X28X7 HMSA10 RG
Description
CRSEAL 17X28X7 HMSA10 RG DBL LIP SEAL ; 0.669MM SHAFT DIA 28MM HOUSING BORE
Part # 17X28X7 HMSA10 RG
BDI # 1414911
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606520
30X40X7 HMSA10 RG
Description
CRSEAL 30X40X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 40MM HOUSING BORE
Part # 30X40X7 HMSA10 RG
BDI # 1414839
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607247
17X30X6-R2LS32-S
Description
17X30X6-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 17X30X6-R2LS32-S
BDI # 21942428
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric