UCFL205-100D1

COMPARE

UCFL205-100D1

Description
UCFL205-100D1 FLANGE BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE

NTN

Part # UCFL205-100D1

BDI # 1233219

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN: 553885
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
PLRY-5-34

COMPARE

PLRY-5-34

Description
PLRY-5-34 PLAIN LOAD RUNNER ; 5" RLR DIA

OSBORN LOAD RUNNERS

Part # 0009136200

BDI # 26006420

Price Inventory : Available to order
Loading Price
QTY