7902CTYNSULP4
Description
7902CTYNSULP4 PRECISION AC BALL BEARING ; 15MM BOREX28MM ODX7MM W 1-ROW
Part # 7902CTYNSULP4
BDI # 21451810
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6000-C-2HRS-L038
Description
6000-C-2HRS-L038 DEEP GROOVE BALL BRG ; SGL ROW 10MM 26MM 8MM
Part # 6000-C-2HRS-L038
BDI # 1410930
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No