L110 13T 16/32DP LLOC
Description
L110 13T 16/32DP LLOC COUPLING HUB ; 3.32" HUB DIA HUB SHAFT
Part # L110-HUB-13T-16/32DP-LLOC
BDI # 594711
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method:
Clamp
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling