6205-2RSH
Description
6205-2RSH DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH
BDI # 1417449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Nominal Bolt Circle Diameter Round - Inch:
15
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551367
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Features
Height - Millimeter:
28
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
1.102
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row
Cage Material:
Steel
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
9.8
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551339
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Mounting Method:
Set Screw