6206LLBC3/EM
Description
6206LLBC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # 6206LLBC3/EM
BDI # 1206551
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6312-RS1Z/C4GJN4
Description
6312-RS1Z /C4GJN4 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6312-RS1Z/C4GJN4
BDI # 1261442
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No