6205

COMPARE

6205

Description
6205 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR OPEN 1-ROW

NSK

Part # 6205

BDI # 1412476

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4982
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 205 ECP

COMPARE

NU 205 ECP

Description
NU 205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NU 205 ECP

BDI # 1420585

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455435
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6205

COMPARE

6205

Description
6205 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR OPEN

SKF

Part # 6205

BDI # 1420691

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2303
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3205 A-2RS1/C3

COMPARE

3205 A-2RS1/C3

Description
3205 A-2RS1 /C3 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1/C3

BDI # 1250281

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258104
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY