HM1020B

COMPARE

HM1020B

Description
HM1020B MITER GEAR ; 2" PITCH DIA 10 DP PITCH

MARTIN SPROCKET & GR

Part # HM1020B

BDI # 608969

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 11.176

Face Width - Inch: 0.44
Pitch: 10 DP
Other Features: Hardened Overall | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN: 666246
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
100B11

COMPARE

100B11

Description
100B11 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 11T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 100B11

BDI # 614270

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.438
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.008
Global Part Number GPN: 35931
Pitch Diameter - Millimeter: 112.725
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CB-2224-16

COMPARE

CB-2224-16

Description
CB-2224-16 SLEEVE BEARING ; 1-3/8" BORE 1-1/2" OD 2" LTB

ISOSTATIC

Part # 104615

BDI # 523053

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.375
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 1.5
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 34.925
Length Thru Bore - Inch: 2
Global Part Number GPN: 489750

Price Inventory : Available to order
Loading Price
QTY
7512DLGTNTG18

COMPARE

7512DLGTNTG18

Description
7512DLGTNTG18 PRECISION RADIAL BRG ; POR 3/4" BORE 1-3/4" OD 5/8" WD

NICE BALL BEARING

Part # 7512DLGTNTG18

BDI # 795996

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269718
Cage Material: Nylon
Internal Special Features: Wide Inner Ring
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
TSS844 X 1.291IN 10X3.3MM KW 2SS

COMPARE

TSS844 X 1.291IN 10X3.3MM KW 2SS

Description
TSS844 X 1.291IN 10X3.3MM KW 2SS SPUR GR ; MTO PER DWG TC08173

MARTIN SPROCKET & GR

Part # TSS844 X 1.291IN 10X3.3MM KW 2SS

BDI # 25882972

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5.5
Inch - Metric: Inch
Material: Stainless Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 139.7

Price Inventory : Available to order
Loading Price
QTY