2205 ETN9

COMPARE

2205 ETN9

Description
2205 ETN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 25MMB 52MMOD 18MM IR WD

SKF

Part # 2205 ETN9

BDI # 1418615

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
FYJ 100 TF

COMPARE

FYJ 100 TF

Description
FYJ 100 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE 100MMID 2B 210MM BLT CNTR

SKF

Part # FYJ 100 TF

BDI # 1415540

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 98.4
Nominal Bolt Circle Diameter Round - Inch: 11.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN: 555089
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
7206-B-XL-2RS-TVP

COMPARE

7206-B-XL-2RS-TVP

Description
7206-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM

FAG

Part # 7206-B-XL-2RS-TVP

BDI # 17007971

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY

COMPARE

3314-BD-XL-2Z-TVH-L140-C3

Description
FAG 3314-BD-XL-2Z-TVH-L140-C3

FAG

Part # 3314-BD-XL-2Z-TVH-L140-C3

BDI # 28179701

Price Inventory : Available to order
Loading Price
QTY