PCMW 325401.5 E
Description
PCMW 325401.5 E BRG BUSHING ; NON-RETURNABLE GLYCODUR
Part # PCMW 325401.5 E
BDI # 1417901
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
2.126
Inch - Metric:
Metric
Outside Diameter - Inch:
2.136
Length Thru Bore - Millimeter:
1.5
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.059
Outside Diameter - Millimeter:
54.25
Nominal Outside Diameter - Millimeter:
54
PCM 303440 E
Description
PCM 303440 E BRG BUSHING ; NON-RETURNABLE GLYCODUR
Part # PCM 303440 E
BDI # 1417543
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.339
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
1.575
Nominal Outside Diameter - Millimeter:
34
Material Description:
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer