P4B-E-307R
Description
P4B-E-307R; 023032 PILLOW BLK ROLLER BRG ; TYPE E-XTRA
Part # 023032
BDI # 240640
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521212
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
60 C/L SC
Description
60 C/L SC CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH SPRING CLIP
Part # DRV-60-1 SC CO LINK
BDI # 299749
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597536
Chain Series:
Standard
Internal Special Features:
No
80 O/L
Description
80 O/L OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # DRV-80-1 DOFF LINK
BDI # 300811
Features
Roller Width - Inch:
0.627
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597519
60 O/L
Description
60 O/L OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # DRV-60-1 DOFF LINK
BDI # 300206
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
597538
120 RIV 10FT
Description
120 RIV 10FT ROLLER CHAIN ; 1-1/2" PITCH RIVETED COIL BOXED 10FT/BOX
Part # DRV-120-1R-10FT
BDI # 300674
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No