EP-162024
Description
EP-162024 SLEEVE BEARING ; 1.003"X1.254"X1-1/2" PWDR MTL BRNZ
Part # 201330
BDI # 523538
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490564
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
490374
Features
Shaft Diameter - Inch:
0
Shaft Diameter - Millimeter:
0
Overall Length - Inch:
3.11
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blue
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.283
Overall Width - Millimeter:
58
MR 20 SS
Description
MR 20 SS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5452030000
BDI # 345563
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23035
Self Aligning:
No
VPS-216
Description
VPS-216 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR HGT
Part # 767625
BDI # 311243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
19987
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2