JLM710910-2
Description
JLM710910-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM710910-N0000
BDI # 1360582
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
105
Other Features:
Light Medium Duty
Global Part Number GPN:
646556
Precision Class:
Standard
Basic Number:
JLM710910
JLM710949C-2
Description
JLM710949C-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 65MM BORE 23MM WD
Part # JLM710949C-N0000
BDI # 1360586
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646713
Precision Class:
Standard
Basic Number:
JLM710949C
L090 1/2 1/8X1/16 KW
Description
L090 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA
Part # L090-HUB-1/2-1/8X1/16KW
BDI # 593812
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L075 3/4 3/16X3/32 KW
Description
L075 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 1-3/4" HUB DIA
Part # L075-HUB-3/4-3/16X3/32KW
BDI # 592598
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L095 1-1/8 1/4X1/8 KW
Description
L095 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 2.11" HUB DIA
Part # L095-HUB-1-1/8-1/4X1/8KW
BDI # 592642
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling