Page 1 of 3

Next

Compare
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
5VX1600

COMPARE

5VX1600

Description
5VX1600 V-BELT ; 5V 160" OL

GATES

Part # 94141600

BDI # 1110720

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Global Part Number GPN: 383184
Belt Width - Millimeter: 15.875
Belt Outside Length - Millimeter: 4064

Belt Style: V-Belt Cogged
Belt Outside Length - Inch: 160
Belt Series: 5VX
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY
RFB 204C

COMPARE

RFB 204C

Description
RFB 204C FLANGE BLOCK BEARING UNIT ; 2-1/4" BORE 7.6" BOLT CIRCLE

SEALMASTER

Part # 559886

BDI # 351584

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Nominal Bolt Circle Diameter Round - Inch: 7.6
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Double Collar | With Set Screw
Global Part Number GPN: 553304
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
60BS21 1 1/8

COMPARE

60BS21 1 1/8

Description
60BS21 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 60BS21 1 1/8

BDI # 622895

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.426
Other Features: With 2 Set Screw
Global Part Number GPN: 33552
Pitch Diameter - Millimeter: 127.838
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS26 1 1/2

COMPARE

60BS26 1 1/2

Description
60BS26 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/2" BORE

MARTIN SPROCKET & GR

Part # 60BS26 1 1/2

BDI # 622943

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 6.222
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.627
Other Features: With 2 Set Screw
Global Part Number GPN: 34867
Pitch Diameter - Millimeter: 158.04
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY