Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.036
Length Thru Bore - Inch:
3.466
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
22224KEJW33C3
Description
22224KEJW33C3 SPHERICAL RLR BRG ; 120 MM BORE 215 MM OD STEEL CAGE
Part # 22224KEJW33C3
BDI # 23594394
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.011
Length Thru Bore - Inch:
3.465
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
88
Length Thru Bore - Inch:
3.465
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
HA3124
Description
HA3124 ADAPTER SLEEVE ; 4.1875" BORE 88MM OAL M120X2 THREAD SIZE
Part # HA3124
BDI # 17759114
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
88
Length Thru Bore - Inch:
3.465
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions