30X52X7 HMSA10 RG
Description
CRSEAL 30X52X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 52MM HOUSING BORE
Part # 30X52X7 HMSA10 RG
BDI # 1414845
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607325
6906DDU
Description
6906DDU DEEP GROOVE BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 6906DDU
BDI # 1187058
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205-2RSH/C3
Description
6205-2RSH /C3 DEEP GROOVE BALL BRG ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RSH/C3
BDI # 1417451
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
35X47X7 HMSA10 RG
Description
CRSEAL 35X47X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 HMSA10 RG
BDI # 1256783
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607586
61906-2RS1
Description
61906-2RS1 DEEP GROOVE BALL BEARING ; 30MM BORE 47MM OD 9MM WD
Part # 61906-2RS1
BDI # 1420857
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2193
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No