6206/C3
Description
6206 /C3 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD SR OPEN
Part # 6206/C3
BDI # 1416962
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2841
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
8S 42MM
Description
8S 42MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 42MM
BDI # 624383
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
6028
Description
6028 DEEP GROOVE BALL BEARING ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 6028
BDI # 1412472
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4902
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No